References
Facom:76.P22M
Rubix:1235379
EAN:3148515324802

Product details : FACOM SET OF WRENCH 76.P22M
76 - Metric pipe wrench sets
- Presentation: in box or on panel.
- Presentation: in box or on panel.
Technical specifications
Attributes
| Logistic Weight | 15741 g |
|---|---|
| Package weight | 13896 g |
| Number of elements | 22 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 711.76 excl. VAT
/ Each
£ 854.11 incl. VAT
- Delivery usually within ( 14 ) days
