ROEBUCK SET OF 12 COMBINATION WRENCH SPANNERS 865285
Set of metric combination spanners
See technical informationSee documentsReferences
Superseded Ref:4972179
Roebuck:865285
Rubix:209A7361
EAN:3660338047237
Documents
Product details : ROEBUCK SET OF 12 COMBINATION WRENCH SPANNERS 865285
Norms: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Includes 12 combination spanners (mm): Ø 8-9-10-11-12-13-14-16-17-19-21-22
Some sizes are available individually
Technical specifications
Attributes
| Number of elements | 12 |
|---|
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
- In stock: Next day delivery

