References
Bahco:7818MHR
Rubix:401A5332
EAN:7314150218912

Product details : BAHCO 7818MHR 1/2 SOCKET SET
7800SM 1/2" square drive socket hex profile metric, 13 pieces, 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30 and 32 mm
8150RN-1/2 1/2" round head reversible ratchet
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
8150RN-1/2 1/2" round head reversible ratchet
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Set with Metric Hex Profile and Round Head Ratchet
Technical specifications
Attributes
| Logistic Weight | 4990 g |
|---|---|
| Number of elements | 18 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 322.60 excl. VAT
/ Each
£ 387.12 incl. VAT
- Delivery usually within ( 14 ) days
