Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
GEDORE 7 R-005 RATCHET COMBINATION SPANNERS 8 - 19MM 5 PIECE SET
GEDORE 7 R-005 RATCHET COMBINATION SPANNERS 8 - 19MM 5 PIECE SET
Ratchet-socket-wrench-set 5-piece 7 R
References
gedore:
7 R-005
rubix:
2557308
manufacturer :
2297434
ean:
4010886889336
Technical specifications
Number of elements
5
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7 R-005 RATCHET COMBINATION SPANNERS 8 - 19MM 5 PIECE SET
Combination ratchet spanner set 5 pcs 8-19 mm Most used sizes combined in a set Flat pattern UD profile High torque transfer In plastic case Dimensions: 275 x 150 x 42 mm
Technical specifications
Attributes
Logistic Weight
932
g
Number of elements
5
Weight
932
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.08
excl. VAT
/
Each
£
217.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7-020 COMBINATION SPANNERS 8 - 32MM 20 PIECE SET
BAHCO 6Z/8C OPEN END WRENCH SET
FACOM BX,RLLANDPNL SET 55A.JE14
FCM SET ANGL OPN-SKT WREN.75.J12
BAHCO K8901Z/8 IMPACT SOCKET SET 3/4 AF
GEDORE 7UR-012 7 UR COMBINATION RATCHET SPAN 12 PIECE SET 8-19MM
GEDORE 6-12 6077700 O/E METRIC SPANNER SET
GEDORE 3/8-1INCOMBISPANNERS 1 B-08 A
STAHLWILLE IMPERIAL 96404812 COMBINATION SPANNER 1/4 - 3/4 10 PC SET
BAHCO 1952M/SH12 SET WITH HOLDER FROM 8 TO 19
WERA 020235 9642 MAGNETIC RAIL 6003 JOKER IMPERIAL 1 8PC
FACOM 467BS.JP10PB SHORT REVERSIBLE RATCHET WRENCH SET 10 PIECES (8 TO
BAHCO K7801Z/10 IMPACT SOCKET SET 1/2 AF
ROEBUCK OPEN ENDED SPANNER 6-19MM 7 PIECE SET
GEDORE 1500 CT1-2133 SOCKET WRENCH SET 2309122