References
Raaco:119276
Rubix:80195326
EAN:5733439119276

Product details : RAACO 119276 INSERT 80-BA8-1 69X55X79
BA8-1 bucket, Height 80. Compatible with Assorter 80, Carry Lite 80, Boxxser 80. Made of polypropylene.
Strengths
- The buckets are removable and compatible with many Raaco storage products - Resistant to a large number of chemical products - Made of transparent polypropylene, providing for simple identification of contents with just a glance
Applications
- Flexible organisation solution for small parts - Functional storage, order and ease of access - Provides for storage of large quantities of small parts - Optimisation of space
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x79x69 mm |
|---|---|
| Logistic Weight | 22,97 g |
| Package weight | 30 g |
| Type | 80 ba8-1 bucket |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Usually arrives within 14 working days
