References
Dewalt:DWST83346-1
Rubix:234A3725
EAN:3253561833465




Product details : "DEWALT DWST83346-1 TSTAK 2.0 TOOL BOX 13"""
Technical specifications
Attributes
| Height | 302 mm |
|---|---|
| Length | 440 mm |
| Width | 333 mm |
| Weight | 302 kg |
| Colour | black |
| Permissible load | 30 kg |
Show UNSPSC/ECL@SS
£ 38.08 excl. VAT
/ Each
£ 45.70 incl. VAT
- Delivery usually within ( 7 ) days