KNIPEX 002018ESD CASE FOOR ELECTRONICS ESD 200MM
Case for Electronics Pliers
See technical informationReferences
Knipex:00 20 18 ESD
Rubix:80129958
EAN:4003773051848

Product details : KNIPEX 002018ESD CASE FOOR ELECTRONICS ESD 200MM
00 20 18 ESD Case for Electronics Pliers
Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 8 parts, contains 2 electronics pliers and 6 ESD electronics screwdrivers, electrically discharging version. practical storage box, shock-resistant plastic, with foam insert.
Content: 1 x 35 22 115 ESD KNIPEX Electronics Pliers ESD with box joint (115 mm), 1 x 77 02 115 ESD KNIPEX Electronics Diagonal Cutters ESD with box joint (115 mm), 1 x 30104 Wera Screwdrivers for slotted screws 1578 A (0,4 x 2,5 x 80 mm), 1 x 30105 Wera Screwdrivers for slotted screws 1578 A (0,5 x 3,0 x 80 mm), 1 x 30106 Wera Screwdrivers for slotted screws 1578 A (0,6 x 3,5 x 80 mm), 1 x 30107 Wera Screwdrivers for slotted screws 1578 A (0,8 x 4,0 x 80 mm), 1 x 30111 Wera Screwdrivers for cross recessed Phillips® screws 1550 PH (PH0 x 60mm), 1 x 30112 Wera Screwdrivers for cross recessed Phillips® screws 1550 PH (PH1 x 80 mm),
Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 8 parts, contains 2 electronics pliers and 6 ESD electronics screwdrivers, electrically discharging version. practical storage box, shock-resistant plastic, with foam insert.
Content: 1 x 35 22 115 ESD KNIPEX Electronics Pliers ESD with box joint (115 mm), 1 x 77 02 115 ESD KNIPEX Electronics Diagonal Cutters ESD with box joint (115 mm), 1 x 30104 Wera Screwdrivers for slotted screws 1578 A (0,4 x 2,5 x 80 mm), 1 x 30105 Wera Screwdrivers for slotted screws 1578 A (0,5 x 3,0 x 80 mm), 1 x 30106 Wera Screwdrivers for slotted screws 1578 A (0,6 x 3,5 x 80 mm), 1 x 30107 Wera Screwdrivers for slotted screws 1578 A (0,8 x 4,0 x 80 mm), 1 x 30111 Wera Screwdrivers for cross recessed Phillips® screws 1550 PH (PH0 x 60mm), 1 x 30112 Wera Screwdrivers for cross recessed Phillips® screws 1550 PH (PH1 x 80 mm),
8 parts, contains 2 electronics pliers and 6 electronics screwdrivers, ESD electrically discharging version. Practical storage box, shock-resistant plastic, with foam insert.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x160x40 mm |
|---|---|
| Number of elements | 2 |
Show UNSPSC/ECL@SS
£ 168.55 excl. VAT
/ Each
£ 202.26 incl. VAT
- Delivery usually within ( 14 ) days