References
Draper:64341
Rubix:382A5343
Manufacturer :64341
EAN:5010559643417

Product details : DRAPER 64341 100MM 3.0MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | 3.0 mm |
| Imprint | phillips (ph) |
| Square | 3 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
