FACOM ES.206,5 BIT ES.206 5
ES.2 - Series 2 standard bits for slotted screws
See technical informationReferences
Facom:ES.206,5
Rubix:1238628
EAN:3148510246567



Product details : FACOM ES.206,5 BIT ES.206 5
ES.2 - Series 2 standard bits for slotted screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x10x10 mm |
| Package weight | 12 g |
| Length | 41 mm |
| Imprint size | 1,2x6,5 mm |
| Imprint | flat |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- Delivery usually within ( 14 ) days
