References
Wera:05056352001
Rubix:2517843
EAN:4013288013163
Product details : WERA 056352 842/1Z BIT BALLEND HEX 3/25 EXTRA TOUGH
Features: Connection: 1/4-hexagon, suitable for holders according to DIN 3126-D 6,3, ISO 1173. Type: ball end, extra hard, particularly suitable for screws that have to penetrate hard materials (e.g. teaspoons or metal).
Applications
Application: hexagon socket screw
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 3 mm |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
- Delivery usually within ( 5 ) days
