References
Draper:66829
Rubix:382A5656
Manufacturer :66829
EAN:5010559668298

Product details : DRAPER 66829 2PC 75MM T7 S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | t7 |
| Imprint | drilled torx profile |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Delivery usually within ( 7 ) days
