FACOM PHILLIPS BIT EP.631T
EP.6T - High perf. titanium Series 6 bits for Phillips® screws
See technical informationReferences
Facom:EP.631T
Rubix:1238570
EAN:3148510241579



Product details : FACOM PHILLIPS BIT EP.631T
EP.6T - High perf. titanium Series 6 bits for Phillips® screws
- For use on electric or pneumatic screwdrivers (except impact drivers).
- 1/4" drive groove - 6.35 mm.
- For use on electric or pneumatic screwdrivers (except impact drivers).
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x10x10 mm |
| Package weight | 10 g |
| Length | 50 mm |
| Imprint size | 1 |
| Imprint | phillips |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 6.64 excl. VAT
/ Each
£ 7.97 incl. VAT
- Delivery usually within ( 14 ) days
