NUMATIC 833598 HZD.570-2.YELLOW.BLACK.V41.KIT BB19.DAF
833598 HZD.570-2.YELLOW.BLACK.V41.KIT BB19.DAF
See technical informationReferences
Numatic international:833598
Rubix:441A4526
Manufacturer :833598
Product details : NUMATIC 833598 HZD.570-2.YELLOW.BLACK.V41.KIT BB19.DAF
The 570 series of Hazardous specification machines have been specifically designed to meet the requirements of industries where it is necessary to remove dust that could constitute a health hazard.
The power head is of all-steel construction and is available in a choice of either one or two motor construction. Power and performance are to full TwinFlo standards and NuCable replaceable systems are a standard fitment.
The HEPA filter units are securely mounted on their steel module with separate primary pre-filter mounted within the main container and the machines are designed to use our giant MicroFlo dust bags to ensure Easy, Clean & Safe Emptying.
A tool for every job, always on hand and packs neatly away, with professional and versatile AA19 or BB19 accessory kit.
Available with optional one or two-motored models:
Simplex One-Motored Model – HZ750 (32mm – AA19 Kit)
Duplex Two-Motored Model – HZD570 (38mm – BB19 Kit)
Technical specifications
Attributes
| Weight | 25.6 kg |
|---|
Show UNSPSC/ECL@SS
£ 975.90 excl. VAT
/ Each
£ 1,171.08 incl. VAT
- Usually arrives within 14 working days








