References
Nilfisk:4041200372
Rubix:157A0508
EAN:5711145146885

Documents
Product details : NILFISK VACUUM 4041200372
The VHW320 is the perfect multifunctional industrial vacuum to be used both as equipment of process machines and/or for cleaning and maintenance activities. This VHW320 has been designed into compliance with GMP requirements for food, pharmaceutical, chemical, packaging and OEM applications. The ease of use and the high performances make it suitable for any kind of application in these sectors. The innovative Pull Clean system allows an effectively cleaning of the M class cartridges filter while the vacuum is running, the ideal for automatized applications. The vacuum meter permits to keep the filtration and vacuuming efficiency under control. And for the first time, you can have such a compact model with InfiniClean, the innovative endless automatic filter cleaning system.
Strengths
•Low noise
Absolute filtration.
Absolute filtration.
Technical specifications
Attributes
| Power supply | 400 V |
|---|---|
| Tank | 25 l |
| Type | vacuum cleaner |
| Weight | 73 kg |
| Vacuum | 185 mbar |
Show UNSPSC/ECL@SS
£ 4,932.85 excl. VAT
/ Each
£ 5,919.42 incl. VAT
- Usually arrives within 14 working days
