KARCHER 1.355-136.0 T12/1 ECO EFFICIENCY VACUUM 240V C/W CREV TOOL
Dry Vacuum Cleaner Eco-efficiency
See technical informationSee documentsReferences
Kärcher:1.355-136.0
Rubix:80378751



Documents
Product details : KARCHER 1.355-136.0 T12/1 ECO EFFICIENCY VACUUM 240V C/W CREV TOOL
The A-rated T 12/1 eco efficiency tub vacuum provides superb daily cleaning performance from its super-quiet 750W motor. As well as low noise and low running costs, the T 12 features a host of user benefits including 5-stage filtration, HEPA option, replaceable kettle-type plug-in power cable, and convenient on-board storage for the cable and accessories.
Strengths
High performance dry tub vacuum with a energy rating
Technical specifications
Attributes
| Power | 500 W |
|---|---|
| Power supply | 220 V |
| Tank | 12 l |
| Weight | 6.4 kg |
| Cable length | 12 m |
Show UNSPSC/ECL@SS
£ 289.12 excl. VAT
/ Each
£ 346.94 incl. VAT
- Usually arrives within 14 working days
