NUMATIC 824615 VACUUM CLEANER CHARLES CVC370 240V
Numatic Wet And Dry Vacuum Cleaner
See technical informationSee documentsReferences
Numatic international:824615
Rubix:340952

Documents
Product details : NUMATIC 824615 VACUUM CLEANER CHARLES CVC370 240V
TwinFlo' motor and performance to give you exactly what you need. Big filters and HepaFlo dust bags for dry use and a safety float valve for wet pick-up. Tubes are lightweight aluminium and will never rust. Two floor nozzles, one for wet work and a superb combination nozzle for carpets and hard floors, and even that has a stainless steel high efficiency carpet plate.
Strengths
Ready for Wet or Dry - Change from wet to dry pick-up quickly and easily
Improves Filtration, Cleanliness and Capacity - TriTex Filtration system
Emergency Cleans & DIY - Blocked sinks, household leaks, spills and more
Easy, Clean and Safe Emptying - High efficiency, triple-layer HepaFlo filter bags
A Tool For Every Job - Professional and versatile wet and dry toolkit
Improves Filtration, Cleanliness and Capacity - TriTex Filtration system
Emergency Cleans & DIY - Blocked sinks, household leaks, spills and more
Easy, Clean and Safe Emptying - High efficiency, triple-layer HepaFlo filter bags
A Tool For Every Job - Professional and versatile wet and dry toolkit
Technical specifications
Attributes
| Power | 1060 W |
|---|---|
| Power supply | 230 V |
| Weight | 9 kg |
Show UNSPSC/ECL@SS
£ 325.11 excl. VAT
/ Each
£ 390.13 incl. VAT
- In stock: Next day delivery




