WERA 059643 840/4ZBO BIT SECURITY HEX 4.0/89 HEX PLUS
840/4 Z Tamper-Proof Hex-Plus BO Bit
See technical informationReferences
Wera:05059643001
Rubix:2517839
EAN:4013288094322

Product details : WERA 059643 840/4ZBO BIT SECURITY HEX 4.0/89 HEX PLUS
Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws.
Strengths
For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4 mm |
| Length | 89 mm |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- Delivery usually within ( 5 ) days