BAHCO 59S/H10 5XBITS HEX10 25MM 1/4 STANDAR
1/4" Standard Screwdriver Bits for Metric Hex Head Screws 25 mm
See technical informationReferences
Bahco:59S/H10
Rubix:401A7895
EAN:7314150199075

Product details : BAHCO 59S/H10 5XBITS HEX10 25MM 1/4 STANDAR
Drive: 1/4" DIN 3126-C 6,3, ISO 1173. Finish: zinc phosphated. Material: high-alloy quality steel, ideal for bits. Application: for all screw applications in trade and industry. In plastic box of 5 pieces. Available in industrial packaging: 500 pieces (-IPB).
Bits for hexagon socket screws, 25 mm, H10, 5 pieces in VE
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Delivery usually within ( 14 ) days
