Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
8MM HEX SOCKET BIT 1/4 SQ DR
8MM HEX SOCKET BIT 1/4 SQ DR
Male Hexagon Driver 1/4″ Square Drive
References
impact socket supplies:
MHD04M08
rubix:
4544724
Technical specifications
Imprint
Hex / Allen
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : 8MM HEX SOCKET BIT 1/4 SQ DR
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
8 mm
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.15
excl. VAT
/
Each
£
14.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM POZIDRIV BIT ED.603T
FACOM ES.135,5T SCREWDRIVER BIT ES.135.5T
FACOM POZIDRIV BIT ED.692
WERA 060045 855/4Z BIT PZ3/110 EXTRA TOUGH
WERA 060188 867/4Z BIT TX20/89 EXTRA TOUGH
WERA 060136 867/4Z BIT TX27/50 EXTRA TOUGH
ROEBUCK BIT TORX TX 15 X 25MM
FACOM HEXAGON BIT EH.102
WERA 059633 840/4Z BIT HEX 6.0/89 HEX PLUS
WERA 066787 875/4 BIT TRIWING 3/89 EXTRA TOUGH
"WERA 135096 840/4Z BIT HEX 5/32""/50 EXTRA TOUGH"
WERA 057160 857/4Z BIT SPANNER 4/89 EXTRA TOUGH
ROEBUCK BIT TAMPER PROOF TORX TX20 X 25MM
WERA 059896 855/4 PZ/S BIT 1/70 PLUS MINUS
WERA 059630 840/4Z BIT HEX 3.0/89 HEX PLUS