FACOM IMPACT BIT ENH.305/8

ENH.3 - Series 3 impact bits for hex countersink screws in inches

See technical information
References
Facom:ENH.305/8
Rubix:1238512
EAN:3148510239071
brand logo
Technical specifications
Length50 mm
Imprint size5/8 in
Imprinthex / allen
See all Specifications

Product details : FACOM IMPACT BIT ENH.305/8


ENH.3 - Series 3 impact bits for hex countersink screws in inches
- For use with impact drivers.
-1/2" drive - 12.7 mm.
- Presentation: burnished.

Technical specifications


Attributes
Logistic Weight74 g
Packaged dimensions (D x W x H)50x16x16 mm
Package weight74 g
Length50 mm
Imprint size5/8 in
Imprinthex / allen
Finishingpolished
Show UNSPSC/ECL@SS
£ 17.03 excl. VAT
/ Each
£ 20.44 incl. VAT
  • Delivery usually within ( 14 ) days