References
Wera:05060010001
Rubix:2517964
EAN:4013288015105
Product details : WERA 060010 855/4TZ BIT PZ2/50 EXTRA TOUGH TORSION
Characteristics :Shank: hexagonal 1/4, suitable for bit holders conforming to DIN 3126-F 6,3, ISO 1173. Design: torsion form to prevent premature wear, extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal for example).
Strengths
Torsion design to prevent premature wear, extra-rigid
Applications
Suitable for screws that must penetrate hard materials (sheet metal or metal for example). Use: suitable for Pozidriv® screws
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | pz2 |
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Delivery usually within ( 5 ) days
