FACOM EV.110 M10 MULTI-SPLINE BIT 5/16 HEX DRIVE
EV.1 - Standard Series 1 bits for multitooth XZN screws
See technical informationReferences
Facom:EV.110
Rubix:80328319
EAN:3148517848023



Product details : FACOM EV.110 M10 MULTI-SPLINE BIT 5/16 HEX DRIVE
EV.1 - Standard Series 1 bits for multitooth XZN screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 26x10x10 mm |
| Package weight | 9 g |
| Length | 25 mm |
| Imprint size | m10 |
| Imprint | xzn |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
- Delivery usually within ( 14 ) days
