WERA 066280 867/1Z IP BIT TORX PLUS 10IP/25 EXTRA HARD
867/1 IP TORX PLUS® Bit
See technical informationSee documentsReferences
Wera:05066280001
Rubix:2573781
EAN:4013288031549

Documents
Product details : WERA 066280 867/1Z IP BIT TORX PLUS 10IP/25 EXTRA HARD
High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard.
Strengths
For TORX PLUS® screws
Particularly hard for semi-hard materials
High torque transfer
Particularly hard for semi-hard materials
High torque transfer
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | ip10 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Delivery usually within ( 5 ) days