WERA 060053 867/4ZBO SECURITY BIT TX25/89 EXTRA TOUGH

867/4 Z TORX® BO Bit with Bore Hole

See technical informationSee documents

References

Wera:05060053001
Rubix:2573712
EAN:4013288094568
brand logo

Technical specifications

Imprinttorx profile
Imprint sizetx25
See all Specifications

Documents

Product details : WERA 060053 867/4ZBO SECURITY BIT TX25/89 EXTRA TOUGH


High quality bits for recessed TORX® screws. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special BO tools have a bore hole to take up the pin. Tough viscous for universal use.

Strengths

For recessed TORX® screws with securing pin
Ductile and tough for hard materials
TORX® bit with bore hole on the output side

Technical specifications


Attributes
Imprinttorx profile
Imprint sizetx25
Length89 mm
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
  • In stock: Next day delivery