WERA 071035 3867/1TS BIT TX25/25 STAINLESS TORSION


Bit 1/4" DIN3126 C6,3 T25x25mm stainless

References
wera:05071035001
rubix:2517705
ean:4013288111098
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeTX25
See all Specifications

Product details : WERA 071035 3867/1TS BIT TX25/25 STAINLESS TORSION


Bit for recessed TORX® screws 1/4" DIN 3126 C 6.3 Stainless

General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw. The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX®tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.

Design: Made of stainless steel, with torsion zone. Application: Especially for screwing stainless steel screws, to prevent rust. Note: For Stainless Rapidaptor see (Order No. 6428 0010).

Technical specifications


Attributes
ImprintTorx
Imprint sizeTX25
Length25 mm
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
  • Usually arrives within 14 working days