WERA 066632 871/1 BIT TORQ SET 10/25 EXTRA TOUGH
871/1 TORQ-SET® Mplus Bits, 25 mm
See technical informationReferences
Wera:05066632001
Rubix:2518062
EAN:4013288033147
Product details : WERA 066632 871/1 BIT TORQ SET 10/25 EXTRA TOUGH
Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-D 6,3, ISO 1173. Design: Mplus for higher break torque and increased longevity, extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal for example.)
Strengths
Higher break torque and increased longevity, extra-rigid.
Applications
Suitable for screws that must penetrate hard materials (sheet metal or metal for example). Use: TORQ-SET® screws
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 10 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- In stock: Next day delivery
