BAHCO 6709M-8 SOCKET 1/4
1/4" Square Drive Socket Drivers for Hex Head Screw
See technical informationSee documentsReferences
Bahco:6709M-8
Rubix:042536
EAN:7314151830694

Documents
Product details : BAHCO 6709M-8 SOCKET 1/4
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Length | 36 mm |
| Imprint size | 8 |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
- Delivery usually within ( 14 ) days
