WERA 003696 8781C CENTRING PIN 135MM KOLOSS
8781 C Koloss Centring Pin
See technical informationSee documentsReferences
Wera:05003696001
Rubix:2576656
EAN:4013288144683

Documents
Product details : WERA 003696 8781C CENTRING PIN 135MM KOLOSS
Centring pin for the wera koloss. To align lugs or drill holes. Conical pin, tough, hardened chrome-molybdenum steel.
Applications
Centering pin for use with Wera Koloss 8002 C to align lugs or drill holes
Technical specifications
Attributes
| Length | 135 mm |
|---|---|
| Weight | 155 g |
Show UNSPSC/ECL@SS
£ 23.12 excl. VAT
/ Each
£ 27.74 incl. VAT
- Delivery usually within ( 5 ) days