References
Bahco:14T-3/4
Rubix:401A6260
EAN:7314150366132




Documents
Product details : BAHCO 14T-3/4 14X18 THRU RATCHET 3/4
Push-through square drive to allow working CW and ACW without removing the head from the wrench on single direction wrenches
Ratchet heads with 60 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Sizes with * in torque length require a target torque setting calculation
Ratchet heads with 60 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Sizes with * in torque length require a target torque setting calculation
Strengths
Push-Through Square Ratchet Head with Rectangular Connector
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 99 mm |
| Diameter | 69 mm |
| Weight | 940 g |
Show UNSPSC/ECL@SS
£ 175.33 excl. VAT
/ Each
£ 210.40 incl. VAT
- Delivery usually within ( 14 ) days
