Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BAHCO 8110H-1/2 HEAVY DUTY FLEX HEAD RATCHET
BAHCO 8110H-1/2 HEAVY DUTY FLEX HEAD RATCHET
Ratchet Bahco
References
bahco:
8110H-1/2
rubix:
2524078
ean:
7314153015860
Technical specifications
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8110H-1/2 HEAVY DUTY FLEX HEAD RATCHET
Technical specifications
Attributes
Logistic Weight
895
g
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.29
excl. VAT
/
Each
£
74.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 96151117 3/4 INCH RATCHET HEAD WITH BAR HANDLE
STAHLWILLE 12231011 422 RATCHET 3/8 INCH DRIVE FINE TOOTH 60 TEETH
GEDORE 1993 Z-94 RATCHET HANDLE WITH COUPLER 1/2IN
FACOM R.360 1/4 RATCHET R360
STAHLWILLE 11132020 1/4 DRIVE TOOTH BIT RATCHET
FACOM NJ.18A 3/8 IMPACT SOCKET 6PT 18MM
WRENCHES EXTENSION ARM
BRITOOL EXPERT REVERSIBLE RATCHET 1 INCH DRIVE
FACOM 1/2IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
GEDORE 1993 GU-10XL 600MM FLEXIBLE 1/2DR RATCHET 2018934
FACOM 3/8SQ DR RATCHET NON SLIP HANDLE J.161B
FACOM RATCHET M.151
FACOM REVERS RATCH K.151B
BAHCO 6950 1/4IN PEAR HEAD REVERSIBLE RATCHET 72TEETH 5DEG ANGLE 120MM
FACOM SOCKET NG.55A