References
Facom:S.156
Rubix:1240722
EAN:3148510568607



Product details : FACOM S.156 RATCHET S156
Ratchet 1/2" interlayer
-Female square drive 1/2".
Male square output 1/2".
-Recovery angle: 5°.
-Presentation: bright chrome, with square phosphate conductor.
-Female square drive 1/2".
Male square output 1/2".
-Recovery angle: 5°.
-Presentation: bright chrome, with square phosphate conductor.
Technical specifications
Attributes
| Logistic Weight | 231 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x45x45 mm |
| Package weight | 231 g |
| Square drive adapter | 1/2 '' |
| Length | 59 mm |
| Diameter | 39 mm |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 81.65 excl. VAT
/ Each
£ 97.98 incl. VAT
- Delivery usually within ( 14 ) days
