PORTWEST A646O VIS-TEX WINTER HR CUT GLOVE NITRILE
Size | 8 |
---|---|
Cutting resistance level | d |
Main material | nitrile |
Size | 8 |
---|---|
Cutting resistance level | d |
Main material | nitrile |
Usage environment | dry |
Coating | nitrile |
Type | glove |
Colour | orange |
Secondary colour | black |
Material | hppe;glass fiber;polyester;acrylic;elastic |
In stock: Next day delivery