Cut-resistant gloves and sleeves Tegera
Size | 8 |
---|---|
Cutting resistance level | X |
Main material | Polyester |
Size | 8 |
---|---|
Cutting resistance level | X |
Main material | Polyester |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Colour | Green |
Secondary colour | Grey |
Usually arrives within 14 working days