References
Facom:A.300MT
Rubix:1237177
EAN:3148510012520




Technical specifications
| Tightening torque, minimum | 0.04 N.m |
|---|---|
| Tightening torque, maximum | 0.2 N.m |
| Length | 96.5 mm |
Product details : FACOM 4-20NM 4MM TDRIVER A.300MT
A.MT - Micro-Tech® screwdriver, low torque
- Lightweight and compact screwdriver designed specifically for low torque loads.
-Right torque direction.
-Female hexagonal output for use with 0-4 mm series tips (output 1/4 "with optional ECR.O adapter).
- 82H.4: 4 mm setting, male wrench.
- SuppliedSupplied with calibration certificate and adjuster key.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
- Lightweight and compact screwdriver designed specifically for low torque loads.
-Right torque direction.
-Female hexagonal output for use with 0-4 mm series tips (output 1/4 "with optional ECR.O adapter).
- 82H.4: 4 mm setting, male wrench.
- SuppliedSupplied with calibration certificate and adjuster key.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Strengths
Lightweight, compact screwdriver specially designed for low tightening torques.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x85x40 mm |
| Package weight | 156 g |
| Tightening torque, minimum | 0.04 N.m |
| Tightening torque, maximum | 0.2 N.m |
| Length | 96.5 mm |
| Weight | 0.75 kg |
Show UNSPSC/ECL@SS
£ 282.45 excl. VAT
/ Each
£ 338.94 incl. VAT
- Delivery usually within ( 14 ) days