WERA 074700 7440 TORQUE SCREWDRIVER ADJ 1/4 HEX 0.3-1.2NMX0.05NM
Adjustable Torque Screwdriver
See technical informationReferences
Wera:05074700001
Rubix:2517686
EAN:4013288100641
Product details : WERA 074700 7440 TORQUE SCREWDRIVER ADJ 1/4 HEX 0.3-1.2NMX0.05NM
Wera torque screwdriver. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value; audible click signal. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6. 3 and E 6. 3 (ISO 1173).
Strengths
•Adjustable Kraftform torque screwdriver with Rapidaptor quick-release chuck
Suitable for bits with 1/4" hex head drive
Rapidaptor technology for rapid bit change
Distinct signal when pre-set value is reached
Numerical torque value indicator
Suitable for bits with 1/4" hex head drive
Rapidaptor technology for rapid bit change
Distinct signal when pre-set value is reached
Numerical torque value indicator
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 84.79 excl. VAT
/ Each
£ 101.75 incl. VAT
- In stock: Next day delivery
