MECALINE 862266 ANTIVIB. CYL. SUPPORT D20MM H8.5MM M6-1 STUD


Parallel blocks

References
mecaline:862266
rubix:218A1589
ean:3660338169816
brand logo
brand logo
Technical specifications
Model1 threaded rod
MaterialRubber-metal
Height8.5 mm
See all Specifications

Product details : MECALINE 862266 ANTIVIB. CYL. SUPPORT D20MM H8.5MM M6-1 STUD


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options

Strengths

Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model1 threaded rod
MaterialRubber-metal
Height8.5 mm
Outer diameter20 mm
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • Usually arrives within 14 working days