A105 Vibration dampening machine mount stainless steel stud and base
Model | A105 |
---|---|
Material | 303 Stainless Steel (Base, Stud);Nitrile Rubber (Base) |
Height | 125 mm |
Model | A105 |
---|---|
Material | 303 Stainless Steel (Base, Stud);Nitrile Rubber (Base) |
Height | 125 mm |
Outer diameter | 50 mm |
Safe working load SWL | 350 kg |
Usually arrives within 14 working days