Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE XL
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE XL
A271 - Lined Driver Glove
References
portwest:
A271TARXL
rubix:
2588969
ean:
5036108217311
Technical specifications
Size
10
Coating
Leather
Cold protection (EN 511)
X2X
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE XL
Premium quality lined leather drivers glove with Insulatex lining for added warmth and comfort.
Standard : EN388_3243X, EN511_22X
Technical specifications
Attributes
Size
10
Coating
Leather
Cold protection (EN 511)
X2X
Main material
Leather
Lining
Thinsulate
Length
340
mm
Colour
Yellow
Material
Cow Grain Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.26
excl. VAT
/
Each
£
8.71
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 299 LEATHER GLOVE 11 2XL
TEGERA 322 SYNTHETIC LEATHER GLOVE 8 M
PORTWEST AP80B4RXXL LIQUID PRO GLOVE BLUBLU SIZE XXL
TEGERA 4640 TEXTILE GLOVE 6 XS
TEGERA 117 LEATHER GLOVE 6 XS
TEGERA 9128 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 9113 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 295 LEATHER GLOVE 6 XS
TEGERA 377 LEATHER GLOVE 8 M
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 299 LEATHER GLOVE 7 S
TEGERA 288 LEATHER GLOVE 7 S
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST A140K8RM THERMAL GRIP GLOVE BLACK SIZE M
GISS 868090 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 9