Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 299 LEATHER GLOVE 7 S
TEGERA 299 LEATHER GLOVE 7 S
Leather glove TEGERA 299
References
tegera:
299-7
rubix:
386A0730
ean:
7392626060340
Technical specifications
Size
7
Coating
without
Cold protection (EN 511)
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 299 LEATHER GLOVE 7 S
TEGERA® 299, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, high-viz colour, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
7
Coating
without
Cold protection (EN 511)
120
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.97
excl. VAT
/
Each
£
32.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 299 LEATHER GLOVE 9 L
PORTWEST A115NARL LARGE THINSULATE BLUE LINER GLOVES
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 7
TEGERA 117 LEATHER GLOVE 7 S
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
TEGERA 293 LEATHER GLOVE 10 XL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 296 LEATHER GLOVE 9 L
TEGERA 4640 TEXTILE GLOVE 7 S
REGATTA TRG202 540 THERMAL FINGERLESS MITTS NAVY Single
GISS 854184 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 10
TEGERA 297 LEATHER GLOVE 11 2XL
TEGERA 117 LEATHER GLOVE 10 XL
SHOWA 406 COLD PROTECTION GLOVES ORANGE 8/L
TEGERA 9128 SYNTHETIC LEATHER GLOVE 12 3XL