PARWELD PANTHER P3825 WELDING GLOVE GAUNTLET 1 PAIR

GLOVE P3825

See technical information
References
Parweld:P3825
Rubix:4519679
EAN:5055365369724
brand logo
Technical specifications
Size10
Main materialleather
See all Specifications

Product details : PARWELD PANTHER P3825 WELDING GLOVE GAUNTLET 1 PAIR


Gloves are premium quality welding gloves with finger sensitive properties designed for unprecedented comfort and performance. Manufactured from Goatskin with Cowhide cuff. Reinforced wrist patch gusseted fingers reduces abrasion and ensures dexterity. Glide patch eases movement and protects side of the glove when dragging a welding gun. Fully lined with protective material ensuring mechanical protection. Reinforced palm and thumb with double Kevlar stitched ensure safety and comfort.

Strengths

Extra-long cuff adds more safety
Completely unlined for heightened feel and dexterity

Technical specifications


Attributes
Size10
Main materialleather
Colourbrown
Materialcow split leather
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
  • In stock: Next day delivery