TEGERA 255 LEATHER GLOVE 8 M


Leather glove TEGERA 255

References
tegera:255-8
rubix:386A0637
ean:7340118301952
brand logo
brand logo
Technical specifications
Size8
Cutting resistance levelC
Main materialLeather
See all Specifications

Product details : TEGERA 255 LEATHER GLOVE 8 M


TEGERA® 255, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced seams, fibreglass-free, for assembly work

Technical specifications


Attributes
Size8
Cutting resistance levelC
Main materialLeather
Abrasion resistance level2
CoatingWithout
TypeGlove
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ Each
£ 30.60 incl. VAT
  • Usually arrives within 14 working days