GISS 840045 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 8


Gloves g-cut pu 4 (level 4)

References
giss:840045
rubix:200A3688
ean:3660338056024
Gloves G-CUT PU 4 (Level 4) Size 8
brand logo
brand logo
Technical specifications
Size8
Cutting resistance level4
Main materialSynthetic
See all Specifications

Product details : GISS 840045 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 8


Knitted, seamless gloves in high performance synthetic fibre (Taeki®). Polyurethane coating on the palm and fingertips. .
Packet of 12 pairs / Box of 60 pairs. .
APPLICATIONS .
Handling of sharp parts in a dry or slightly greasy environment. Assembly and mounting (automotive sub-contracting), handling of steel bars and sheet metal, treatment of paper and cardboard, use of cutters, roughing operations in the plastics industry. Standard: EN388

Strengths

Maximum resistance to abrasion, resistance to cutting Soft, comfortable fibre and good dexterity
brand logo

Technical specifications


Attributes
Size8
Cutting resistance level4
Main materialSynthetic
Food contactNo
Usage environmentDry
Abrasion resistance level4
ESDNo
CoatingPolyurethane
TypeGlove
MaterialTaeki®
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
  • Usually arrives within 14 working days