GISS 895988 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 11
G-SOFT CUT NIT F Gloves
See technical informationSee documentsReferences
GISS:895988
Rubix:261A4355
EAN:3660338482991





Documents
Product details : GISS 895988 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 11
Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
Great dexterity, high cut protection, excellent in dry or oily environments.
Individual pair / Box of 120 pairs.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
Great dexterity, high cut protection, excellent in dry or oily environments.
Individual pair / Box of 120 pairs.
Strengths
Touch screen sensitive, crotch reinforcement.
Applications
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | f |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | hdpe fiber |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- In stock: Next day delivery
