Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 992 SYNTHETIC GLOVE 6 XS
TEGERA 992 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 992
References
tegera:
992-6
rubix:
386A2344
ean:
7392626037014
Technical specifications
Size
6
Cutting resistance level
5
Main material
Nylon
See all Specifications
Product details
Technical specifications
Product details : TEGERA 992 SYNTHETIC GLOVE 6 XS
TEGERA® 992, Cut resistant glove, Dyneema®, glass fibre thread, Lycra®, nylon, 13 gg, cut resistance level C, Cat. II, for precision work
Technical specifications
Attributes
Size
6
Cutting resistance level
5
Main material
Nylon
Abrasion resistance level
1
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG1290 ULTRA LIGHTWEIGHT PU RED 4121A GLOVES 6/XS
PORTWEST A621BKR CUT 5 NITRILE FOAM GLOVE BLACK SIZE XL
TEGERA 8832R SYNTHETIC GLOVE CRF 12 3XL
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 8
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 9/L
"POLYCO 7552 TOUCHSTONE KEVLAR SLEEVE 22"" 2X4XC YLW PK1"
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 7 S
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 7
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 8/M
PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE (PK12) M
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 11 2XL
PORTWEST A727ORRL A727 IMPACT GLOVE ORANGE/BLACK SIZE 9/L
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE L
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 11
TEGERA 435 SYNTHETIC GLOVE 7 S