PORTWEST AP15 SG CUT B18 NITRILE GLOVES 4X31B GREEN/BLACK XS PK12
PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE
See technical informationSee documentsReferences
Portwest:AP15E8RXS
Rubix:248A8175

Documents
Product details : PORTWEST AP15 SG CUT B18 NITRILE GLOVES 4X31B GREEN/BLACK XS PK12
Great value grip glove, ideal for all industry types. The liner is made from recycled polyester and the coating is made from naturally grown latex to enhance the sustainability of the gloves.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xs |
| Cutting resistance level | 1 |
| Main material | cotton |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 1 |
| Coating of the gloves | nitrile |
| Material | cotton / elastic / recycled polyester |
Show UNSPSC/ECL@SS
£ 78.28 excl. VAT
/ Each
£ 93.94 incl. VAT
- Usually arrives within 14 working days