ANSELL R176 RINGERS 3X44FP PVC PATCHES TPR GLOVES SIZE 10


ANSELL R176/11 RINGERS GLOVES

References
ansell:R176-10
rubix:252A8932
manufacturer :176-10
ean:0076490433277
brand logo
brand logo
Technical specifications
Size10
Cutting resistance levelf
Food contactno
See all Specifications

Product details : ANSELL R176 RINGERS 3X44FP PVC PATCHES TPR GLOVES SIZE 10


  • Specialized protection: With a patented TPR (thermoplastic rubber) design, developed with F3 Technology™, RINGERS® R176 work gloves ensure top-of-hand and finger-length impact protection.
  • Enhanced grip and cut resistance: An additional palm layer, with grip-enhancing PVC patches, offers both advanced cut resistance and excellent grip.
  • Added defenses: Their proprietary waterproof barrier and 70g Thinsulate™ insulation guards against the elements, protecting hands while keeping them warm and dry.
  • Enhanced features: These RINGERS® gloves also feature an extended cuff with gaiter closure and high-visibility material with reflective cuff piping, for enhanced user safety, as well as touchscreen-compatible thumb tips, index and middle fingers.

Technical specifications


Attributes
Size10
Cutting resistance levelf
Food contactno
Usage environmentdry
Abrasion resistance level3
Cuff styleextended cuff with gaiter closure
Typeglove
Colouryellow
Secondary colourred
Show UNSPSC/ECL@SS
£ 63.36 excl. VAT
/ Each
£ 76.03 incl. VAT
  • Usually arrives within 14 working days