"POLYCO 7553 TOUCHSTONE KEVLAR SLEEVE 20"" LOOSE FIT 2X4XC YLW PK1"

Touchstone® Sleeve (20" Loose Fit)

See technical informationSee documents

References

Polyco Healthline:7553
Rubix:80124601
brand logo

Technical specifications

Typehave sleeves
Sizeone size
Cutting resistance levelc
See all Specifications

Documents

Product details : "POLYCO 7553 TOUCHSTONE KEVLAR SLEEVE 20"" LOOSE FIT 2X4XC YLW PK1"


Cut Resistant: Kevlar ® provides increased protection against cuts, slashes and abrasion, whilst maintaining a high degree of dexterity for the wearer. Comfort: Soft Kevlar ® fibres and seamless construction will not irritate arms, even during long periods of wear. Heat Resistant: Kevlar ® aramid fibre offers increased resistance to heat. Double Ply Kevlar ®: Offers increased protection to the arm from cuts and abrasion (not applicable to loose fit sleeve). Thumb Slot: Ensures that the sleeve will not slip exposing the wrist or arm (not applicable to 12” sleeve or loose fit sleeve)

Technical specifications


Attributes
Typehave sleeves
Sizeone size
Cutting resistance levelc
Abrasion resistance level2
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
  • Usually arrives within 14 working days