GISS 887683 G-CUT SC PU CUT B GLOVES 4X42B 9


GLOVES G-CUT SC PU B

References
giss:887683
rubix:231A5881
ean:3660338410741
brand logo
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelB
Main materialHPPE
See all Specifications

Product details : GISS 887683 G-CUT SC PU CUT B GLOVES 4X42B 9


Standard : EN 388:2016
Knitted glove in HPPE fiber/Spandex. Grey polyurethane coating on the palm and fingertips. Elastic cuffs. Packet of 10 pairs / Box of 100 pairs.
STRONG POINTS
Maximum comfort and increased robustness. The close meshing (gauge 13) makes the glove a perfect winner, limits penetration of stains and gives good tactility.

Strengths

Handling sharp objects in a dry or slightly greasy environment.

Applications

• Handling of sharp parts in a dry or slightly greasy environment
brand logo

Technical specifications


Attributes
Size9
Cutting resistance levelB
Main materialHPPE
Food contactNo
Usage environmentDry
Abrasion resistance level4
ESDNo
CoatingPolyurethane
TypeGlove
MaterialHPPE fiber/Spandex
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
  • Usually arrives within 14 working days