GISS 899336 G-LYTE SAFETY GLASSES BLK/BLU FRAME CLEAR AS/AF LENS

G-LYTE spectacle

See technical informationSee documents
References
GISS:899336
Rubix:459A6610
Manufacturer :899336
EAN:3660338529603
brand logo
Technical specifications
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications
Documents

Product details : GISS 899336 G-LYTE SAFETY GLASSES BLK/BLU FRAME CLEAR AS/AF LENS


Ultra-wraparound polycarbonate goggles with frameless lenses and anti-scratch/anti-fog coating. Flexible and comfortable bi-material temples made of PC/TPR offering excellent support. Available in 3 versions: clear, smoke, and indoor/outdoor. Weight: 26.4 g. Packaging: sold individually. ISO 16321 standards.

Strengths

Ultra-wraparound, secure fit, anti-scratch & anti-fog coating

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Main materialpolycarbonate
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
  • Usually arrives within 14 working days