UVEX 9160265 I-VO SAFETY SPECTACLES W/ CLEAR LENS

Uvex i-vo spectacles

See technical informationSee documents

References

Uvex:9160265
Rubix:126392
EAN:4031101256382
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : UVEX 9160265 I-VO SAFETY SPECTACLES W/ CLEAR LENS


Intelligent combination of protection and comfort through the use of hard and soft components. With uvex supravision excellence coating: anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside. Frame in blue/orange. PC lens, clear.
EN 166-IF.

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Adjustable side piecesyes
Colourblue
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
  • In stock: Next day delivery